{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Marking height | 300 mm | |
Scale divisions | 0.01 mm | |
Error limit | 0.03 mm | |
Interface | USB interface; Digimatic interface | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Column cross section | 35×15 mm | |
Measured value saving | once-off setting of the zero position | |
Battery life approx. | 2,000 h | |
Measurement technology | digital | |
Base length | 160 mm | |
Base width | 122 mm | |
Weight | 4.6 kg | |
Type of product | Height gauge and marking device |
Article number | 445135 300 | |
EAN / GTIN | 6923903400118 | |
Manufacturer number | 570-302 | |
Manufacturer | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |