{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-section of arbor | 11.5×7 mm | |
Type of product | Scriber |
Article number | 445002 | |
EAN / GTIN | 4059192003364 | |
Manufacturer number | 4123867 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Spare scriber, carbide tipped |
||||||
Length | 75 mm | 150 mm | ||||
Material | Stainless steel, INOX | |||||
for marking heights | 600 mm | |||||
Type of product | Scriber | Scriber | Scriber | Scriber | Scriber | Scriber |
Cross-section of arbor | 11.5×7 mm | 12×10 mm | 9×8.9 mm | 12×9 mm |