{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for marking heights | 300 mm | |
Cross-section of arbor | 9×9 mm | |
Type of product | Scriber |
Article number | 443510 300 | |
EAN / GTIN | 2050001063342 | |
Manufacturer number | 07GZA000 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Spare scriber, carbide tipped, for marking heights: 300mm |
||||||||
Length | 75 mm | 150 mm | ||||||
Material | Stainless steel, INOX | |||||||
for marking heights | 300 mm | 300 mm | 600 mm | |||||
Type of product | Scriber | Scriber | Scriber | Scriber | Scriber | Scriber | Scriber | Scriber |
Cross-section of arbor | 9×9 mm | 8×6 mm | 12×10 mm | 9×8.9 mm | 9×8.9 mm | 12×9 mm |