{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Marking height | 200 mm | |
Vernier | 1/50 mm | |
Error limit | 0.03 mm | |
Column cross section | 20×6 mm | |
Measurement technology | analogue | |
Base length | 100 mm | |
Base width | 65 mm | |
Type of product | Height gauge and marking device |
Article number | 443500 200 | |
EAN / GTIN | 4946368091303 | |
Manufacturer number | 506-207 |