• The item cannot be ordered due to missing prices.

Bench centre RPGP 1-25 mm

Article no.: 443210 1-25

Select article variation and quantity

for workpiece ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for workpiece ⌀ 1 mm - 25 mm
T-slot width H7 10 mm
Footprint length 350 mm
Baseplate width 160 mm
Weight 12 kg
Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 443210 1-25
EAN / GTIN 2050001698803
Manufacturer number B703000004 RPGP 350

Description

Version:

Hardened and ground base plate with 2 clamping slots. Stepless movement of the Vee blocks (with carbide coating), the scrolling device, and the jointed stand. Universal stop, which is ground flat and can be mounted perpendicularly in relation to the Vee blocks. The Vee angle of 108° allows even polygonal parts to be inspected. Pivoting jointed stand for dial indicator or lever indicator.

Application:

Inspection of axial and radial run-out of rotation parts.

Supplied with:

Base plate with 2 Vee blocks and a stop, scrolling device, and jointed stand (without dial indicator)

Optional extras:

Jointed stand with T-nut No. 443295. Scrolling and Vee blocks No. 443050443160 with Tee-nut width 10 h6. Height-adjustable Vee blocks on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart