• The item cannot be ordered due to missing prices.

Pair of bench inspection rollers height adjustable, for maximum workpiece ⌀: 65mm

Article no.: 443050 65

Select article variation and quantity

for maximum workpiece ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 2 mm - 65 mm
for maximum workpiece ⌀ 65 mm
Tip height 99 (at d=10) mm
Width of T-nut h6 12 mm
maximum load capacity per pair 30 kg
Type of product Bench inspection roller

Identification numbers & Classifications

Article number 443050 65
EAN / GTIN 4030234000428

Description

Application:

To hold off-centred or over-length parts.
Even for parts with different diameters.

Suitable for:

Bench centre No. 443000 size 100 and 150.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart