• The item cannot be ordered due to missing prices.

Small comparator stand Granite, Type: 50

Article no.: 442918 50

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 876/0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/0
Throat 49 mm
Maximum measuring height 105 mm
Column ⌀ 22 mm
⌀ dial indicator holder 8 mm
Table ⌀ 50 mm
Overall height 200 mm
Weight 2.3 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442918 50
EAN / GTIN 2050002040670
Manufacturer number 1B2-0050-00210

Description

Version:

Strong cast iron base with rigid column and sturdy indicator holder. Indicator holder ⌀ 8 mm.
Table top of sturdy granite.
Flatness ≤ 5 µm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart