• The item cannot be ordered due to missing prices.

Small comparator stand 78 mm

Article no.: 442900 78

Select article variation and quantity

Table length (mm) Unit price incl. VAT
  • Standard: DIN 876/00

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/00
Throat 62 mm
Maximum measuring height 150 mm
Column ⌀ 22 mm
Table length 78 mm
Table width 78 mm
Overall height 265 mm
Weight 4 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442900 78
EAN / GTIN 4045197519085
Manufacturer number 442900 78

Description

Version:

Strong cast iron base with rigid column, comparator table with 2 dust grooves. The table is hardened, ground, and lapped. Very large measuring range, rigid one-piece indicator holder ⌀ 8 mm with parallel fine adjustment (4 mm range).
Flatness ≤ 2 µm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart