• The item cannot be ordered due to missing prices.

Universal precision comparator stand Granite 260 mm

Article no.: 442550 260

Select article variation and quantity

Table length (mm) Unit price incl. VAT
  • Standard: DIN 876

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 876
    Throat 120 mm
    Maximum measuring height 200 mm
    Column ⌀ 35 mm
    Measuring face length 200 mm
    Measuring face width 140 mm
    Table length 260 mm
    Table width 140 mm
    Weight 9.5 kg
    Type of product Comparator stand

    Identification numbers & Classifications

    Article number 442550 260
    EAN / GTIN 2050001037046

    Description

    Version:

    Stand table precision diamond lapped. Extremely rigid and solid structure. Natural granite table of finest quality and hardness.
    Column chrome-plated with thread for coarse setting of the cross arm. The rigid measuring arm is equipped with a parallel fine adjustment. Holder bore for dial indicators and precision dial indicators ⌀ 8mm.
    Flatness ≤ 2 µm.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart