Magnetic measuring stand double fine adjustment, Type: 240

Article no.: 441174 240
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
42 pieces in stock 42 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 282 mm
Length of jointed arm L1 110 mm
Length of jointed arm L2 101 mm
Connection thread at bottom M8
Magnetic force 800 N
Magnetic base length 60 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification & Classification

Article number 441174 240
EAN / GTIN 7290003243143

Description

Version:

Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole.
Universal indicator holder for clamping shank ⌀ 8 mm, ⌀ 6 mm, ⌀ 3/8 inch; and indicators with dovetail clamping shanks. Very precise adjustment thanks to double fine adjustment at the indicator holder and the magnetic base.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart