• The item cannot be ordered due to missing prices.

Mechanical magnetic measuring stand 420 mm

Article no.: 441100 420

Select article variation and quantity

Throat (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 420 mm
Connection thread M10
Alignment of connecting thread side
Magnetic force 1,000 N
Magnetic base length 81 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 441100 420
EAN / GTIN 4260180711073
Manufacturer number 105376

Description

Version:

Mechanical central locking of all joints. Steplessly adjustable clamping force. Switchable magnetic base with Vee sole. Every position within the action radius can be reached. Fine adjustment with high stability. Dial indicator holder for dial and digital indicators with shank ⌀ 8 mm or dovetail.

Supplied with:

Magnetic base No. 440868 size 2.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart