This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital internal quick caliper with long contact points, Measuring range: 90-120mm

Article no.: 438978 90-120

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: USB interface; Bluetooth interface; USB interface
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 90 mm - 120 mm
Graduations can be switched over 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm; 0.02 mm; 0.05 mm
Reversible reading mm / inch
Error limit 0.04 mm
Repetition accuracy 0.02 mm
Interface USB interface; Bluetooth interface; USB interface
IP Index of Protection IP 67
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR3
Carbide spherical point ⌀ 2 mm
minimum groove width 2.5 mm
maximum groove depth 8.5 mm
maximum contact point length L (measurement depth) 127 mm
Gauging force 1.3 N - 1.8 N
Measured value saving Once-off setting of the zero position
Measurement technology digital
Type of product Internal quick caliper

Identification numbers & Classifications

Article number 438978 90-120

Description

Version:

1 fixed and 1 movable arm with carbide spherical contact points. Digital display of the absolute value.
By entering preset values, variations can be determined against any value.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with 2 batteries No. 081561 size LR3, operating instructions.

Optional extras:

Data cable adapter No. 498954 size A2; data cable No. 497440; radio adapter No. 498954 size A5.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart