• The item cannot be ordered due to missing prices.

Digital external quick caliper with spherical anvils 0-20 mm

Article no.: 438573 0-20

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: USB interface; Digimatic interface; Bluetooth interface
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 0 mm - 20 mm
    Graduations can be switched over 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm; 0.02 mm; 0.05 mm
    Reversible reading mm / inch
    Error limit 0.03 mm
    Repetition accuracy 0.01 mm
    Interface USB interface; Digimatic interface; Bluetooth interface
    IP Index of Protection IP 67
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Carbide spherical point ⌀ 1.5 mm
    Measurement tip length top Hb 24 mm
    Measurement tip length bottom Hf 24 mm
    maximum contact point length L (measurement depth) 80 mm
    Gauging force 1.1 N - 1.6 N
    Measured value saving once-off setting of the zero position
    Measurement technology digital
    Type of product External quick callipers

    Identification numbers & Classifications

    Article number 438573 0-20
    EAN / GTIN 2050002040908
    Manufacturer number K220

    Description

    Version:

    1 fixed and 1 movable arm with carbide spherical contact points. Digital display of the absolute value.
    By entering preset values, variations can be determined against any value.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Supplied with 2 batteries No. 081561 size LR3.

    Optional extras:

    Data cable adapter No. 498954 size A2, data cable No. 497440 and radio adapter No. 498954 size A5.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart