{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 0 mm - 50 mm | |
Scale divisions | 0.05 mm | |
Error limit | 0.05 mm | |
IP Index of Protection | IP 65 | |
Carbide spherical point ⌀ | 3 mm | |
minimum bore ⌀ | 12 mm | |
maximum contact point length L (measurement depth) | 169 mm | |
Measurement technology | analogue | |
Dial indicator ⌀ | 66 mm | |
Type of product | External quick callipers |
Article number | 438560 0-50 | |
EAN / GTIN | 2050001036780 |