{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Type of product | Dial thickness gauges | |
Measuring range | 0 mm - 10 mm | |
Scale divisions | 0.01 mm | |
Measurement variation MPE (measurement range) | 0.015 mm | |
Measuring face ⌀ | 10 mm | |
Throat | 50 mm | |
Measurement technology | analogue |
Article number | 438205 0-10 | |
EAN / GTIN | 2050001059567 |
This article |
Recommendations |
|
---|---|---|
Dial thickness gauge, Measuring range: 0-10mm |
||
Scale divisions | 0.01 mm | 0.01 mm |
Throat | 50 mm | 30 mm |
Measuring range | 0 mm - 10 mm | 0 mm - 10 mm |
Measuring face ⌀ | 10 mm | 10 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Measurement technology | analogue | analogue |
Type of product | Dial thickness gauges | Dial thickness gauges |