• The item cannot be ordered due to missing prices.

Digital thickness gauge 0-25 mm

Article no.: 438192 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Interface: USB interface; Digimatic interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Works standard
    Measuring range 0 mm - 25 mm
    Scale divisions 0.01 mm
    Measurement variation E MPE (measurement range) 0.02 mm
    Interface USB interface; Digimatic interface
    Power supply Battery-powered
    Number of batteries contained 1
    Battery type Button cell
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of measurement face hardened and ground
    Measuring face ⌀ 10 mm
    Throat 200 mm
    Measurement technology digital
    Type of product Dial thickness gauge

    Identification numbers & Classifications

    Article number 438192 0-25
    EAN / GTIN 4031452200461

    Description

    Version:

    Data transmission via RS 232 or USB with data transmission cable (not included in the scope of supply).
    Digital thickness gauge with lift-off lever (gauging force is independent of the user), lightweight frame, painted. Measuring faces hardened and ground.

    Supplied with:

    1 battery No. 081560 size CR2032.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart