{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bore ⌀ | 4 mm; 8 mm | |
Clamping length | 70 mm | |
Shank dimension | 11.5×7 mm | |
Type of product | Holder |
Article number | 436511 11,5X7 | |
EAN / GTIN | 4067263211815 | |
Manufacturer number | 436511 11,5X7 |