• The item cannot be ordered due to missing prices.

Digital lever indicator, contact point length 14.5 mm 0,4/43 mm

Article no.: 436500 0,4/43

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface
  • IP Index of Protection: IP 65

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Measuring range per direction 0.4 mm
    Reversible reading mm / inch
    Variation range fe 10 µm
    Hysteresis error fu 5 µm
    Measurement ball ⌀ 2 mm
    Interface RS232 interface; USB interface
    IP Index of Protection IP 65
    Power supply Battery-powered
    Number of batteries contained 1
    Pivot range 2×110 degrees
    Contact point length 14.5 mm
    Gauging force 0.13 N
    Clamping shank ⌀ h6 8 mm
    Measurement technology digital
    Body ⌀ 43 mm
    Type of product Lever dial indicator

    Identification numbers & Classifications

    Article number 436500 0,4/43
    EAN / GTIN 4059192013301
    Manufacturer number 4305120

    Description

    Version:

    Digital lever indicator with digital and analogue display 1/1000 reading.
    Measurement mode. Normal / MIN / MAX / MAX-MIN. A correction factor can be entered.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size CR2032, clamping spigot ⌀ 8 mm, contact point key, carbide contact point ⌀ 2 mm.

    Optional extras:

    Data cable No. 498951. See No. 436210; 436240 for spare contact points.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart