{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection thread | M2 | |
Measurement ball ⌀ | 2 mm | |
Probe length L | 9.1 mm | |
Type of product | Contact point |
Article number | 436423 2 | |
EAN / GTIN | 2050001052735 | |
Manufacturer number | 4308850 |
This article |
Recommendations |
|
---|---|---|
Carbide contact point, contact point length 9.1 mm, Measurement ball ⌀: 2mm |
||
Connection thread | M2 | M1.6 |
Measurement ball ⌀ | 2 mm | 2 mm |
Probe length L | 9.1 mm | 13.5 mm |
Type of product | Contact point | Contact point |