• The item cannot be ordered due to missing prices.

Lever dial indicator contact point length 14.5 mm, Measuring range per direction / Body ⌀: 0,1/40mm

Article no.: 436421 0,1/40

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range per direction 0.1 mm
Scale divisions 0.002 mm
Variation range fe 3 µm
Total variation range ftot 4 µm
Hysteresis error fu 2 µm
Measurement ball ⌀ 2 mm
Pivot range 2×110 degrees
Contact point length 14.5 mm
Gauging force 0.2 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 40 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification numbers & Classifications

Article number 436421 0,1/40
EAN / GTIN 4059192013653
Manufacturer number 4308200

Description

Version:

High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
2/1000 reading.
Mahr − ruby mounted mechanism with carbide measurement ball. Contact point bearing in one-piece fork, therefore alignment is particularly exact; anti-magnetic.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436510, centring holder No. 436512, knuckle stand No. 359680.

Spare part:

Spare contact point with carbide or ruby ball available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart