• The item cannot be ordered due to missing prices.

Carbide contact point, contact point length 14.5 mm, Measurement ball ⌀: 1mm

Article no.: 436371 1

Select article variation and quantity

Measurement ball ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread M2
Measurement ball ⌀ 1 mm
Probe length L 14.5 mm
Type of product Contact point

Identification numbers & Classifications

Article number 436371 1
EAN / GTIN 4059192013370
Manufacturer number 4305870

Description

Suitable for:

Mahr lever dial indicators, connection thread M2.

Suitable for:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart