{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Measuring range per direction | 0.5 mm | |
Scale divisions | 0.01 mm | |
Variation range fe | 10 µm | |
Total variation range ftot | 13 µm | |
Hysteresis error fu | 4 µm | |
Measurement ball ⌀ | 2 mm | |
Pivot range | 2×110 degrees | |
Contact point length | 32.3 mm | |
Gauging force | 0.07 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Body ⌀ | 38 mm | |
Packaging | sturdy box | |
Type of product | Lever dial indicator |
Article number | 436351 0,5/38 | |
EAN / GTIN | 4059192013141 | |
Manufacturer number | 4301300 |