{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection thread | M1.6 | |
Measurement ball ⌀ | 2 mm | |
Type of product | Contact point |
Article number | 436324 2 | |
EAN / GTIN | 7630041110920 | |
Manufacturer number | 01866004 |
This article |
Recommendations |
|
---|---|---|
Carbide contact point, contact point length 36 mm 2 mm |
||
Connection thread | M1.6 | M1.6 |
Measurement ball ⌀ | 2 | 2 |
Probe length L | 13.5 | |
Type of product | Contact point | Contact point |