• The item cannot be ordered due to missing prices.

Lever dial indicator with inclined dial 0,8/39 mm

Article no.: 436276 0,8/39
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range per direction 0.8 mm
Scale divisions 0.01 mm
Variation range fe 16 µm
Total variation range ftot 20 µm
Hysteresis error fu 3 µm
Measurement ball ⌀ 2 mm
Pivot range 2×110 degrees
Gauging force 0.3 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 39 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification numbers & Classifications

Article number 436276 0,8/39
EAN / GTIN 4946368676012
Manufacturer number 513-444-10E

Description

Version:

High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
With dial inclined at 20°.
Mitutoyo − ruby mounted mechanism with carbide measurement ball. Unaffected by magnetic fields.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436510, centring holder No. 436512, articulated holder No. 359680.

Spare part:

Spare contact point with carbide or ruby ball available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart