• The item cannot be ordered due to missing prices.

Lever dial indicator with horizontal dial contact point length 17.4 mm 0,4/39 mm

Article no.: 436271 0,4/39

Select article variation and quantity

Measuring range (reversible) / housing ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range per direction 0.4 mm
    Scale divisions 0.01 mm
    Variation range fe 8 µm
    Total variation range ftot 13 µm
    Hysteresis error fu 3 µm
    Measurement ball ⌀ 2 mm
    Pivot range 2×120 degrees
    Contact point length 17.4 mm
    Gauging force 0.3 N
    Clamping shank ⌀ h6 8 mm
    Measurement technology analogue
    Body ⌀ 39 mm
    Packaging sturdy box
    Type of product Lever dial indicator

    Identification numbers & Classifications

    Article number 436271 0,4/39
    EAN / GTIN 4946368675800
    Manufacturer number 513-454-10E

    Description

    Version:

    High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
    1/100 reading.
    Lever dial indicators with horizontal dial.
    Mitutoyo − ruby mounted mechanism with carbide measurement ball. Unaffected by magnetic fields.

    Application:

    As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

    Supplied with:

    Clamping spigot ⌀ 8 mm.

    Optional extras:

    Square holder No. 436510, centring holder No. 436512, articulated holder No. 359680.

    Spare part:

    Spare contact point with carbide or ruby ball available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart