• The item cannot be ordered due to missing prices.

Spacer ring inner ⌀ 5.3 mm, Ring width: 1mm

Article no.: 435220 1

Select article variation and quantity

Ring width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ring width 1 mm
Type of product Setting ring

Identification numbers & Classifications

Article number 435220 1
EAN / GTIN 2050001049063
Manufacturer number 205624

Description

Suitable for:

Mitutoyo precision bore gauges.

Suitable for:

Measurement tool No. 435202: Size 18 − 35
Measurement tool No. 435206: Size 18 − 150

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart