{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 18 mm - 150 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 100 mm - 150 mm | |
Number of precision bore gauges | 3 | |
Number of contact points | 26 | |
Number of measuring discs | 4 | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435207 18-150 | |
EAN / GTIN | 4946368855523 |
This article |
Recommendations |
|
---|---|---|
Precision bore gauge set with dial indicator, Measuring range: 18-150mm |
||
Number of contact points | 26 | 20 |
Number of measuring discs | 4 | 5 |
Measuring range | 18 mm - 150 mm | 18 mm - 150 mm |
Measurement depth | 100 mm - 150 mm | 146 mm - 178 mm |
Packaging | sturdy box | sturdy box |
Repetition accuracy without dial gauge | 0.5 µm | 1 µm |
Type of product | 2-point precision bore gauge | 2-point precision bore gauge |