{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 8 mm - 12 mm | |
Access diameter | 8 mm | |
Minimum width of groove | 1.2 mm | |
largest measuring depth | 60 mm | |
maximum expansion travel | 4 mm | |
Type of product | Precision bore gauge |
Article number | 435175 8-12 | |
EAN / GTIN | 2050001055705 | |
Manufacturer number | 19000002 |