• The item cannot be ordered due to missing prices.

Holder for plug gauge OD 50 mm

Article no.: 435160 50

Select article variation and quantity

Holder length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread connection bore gauge/ holder M10×1
    Rod ⌀ 12 mm
    Holder length 50 mm
    Type of product Plug gauge holder

    Identification numbers & Classifications

    Article number 435160 50
    EAN / GTIN 2050001041555
    Manufacturer number 32000072

    Description

    Version:

    OD gauge holders with threaded connector M10×1. For direct connection to all OD bore plug gauges, 12 mm ⌀ plunger.

    Note:

    Holders for electric probes and in reinforced version (⌀ 18mm plungers), as well as holders with retraction to relieve the pressure on the measuring contacts are available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart