• The item cannot be ordered due to missing prices.

Measuring depth extension, Length: 750mm

Article no.: 435142 750

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pipe ⌀ 12 mm
Length 750 mm
Type of product Extension

Identification numbers & Classifications

Article number 435142 750
EAN / GTIN 2050001051097
Manufacturer number 12000002

Description

Application:

For extending the measuring depth.

Suitable for:

Internal precision bore gauges from size 35 − 60.

Note:

Measurement depth extensions of carbon are available for large measurement depths of 1000 mm to 4000 mm. For stability reasons do not attempt to combine measurement depth extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart