• The item cannot be ordered due to missing prices.

Measuring pins for measuring range 12 − 20 mm Carbide 20 mm

Article no.: 435093 20

Select article variation and quantity

Measuring ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring ⌀ 20 mm
Messbereich 12 mm - 20 mm
Type of product Measuring pin

Identification numbers & Classifications

Article number 435093 20
EAN / GTIN 2050001950574
Manufacturer number 10300014

Description

Application:

For setting to a different measurement ⌀.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart