• The item cannot be ordered due to missing prices.

Internal clamping screw set, 5 pieces, Clamping ⌀: 8mm

Article no.: 434825 8

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12×1.5
Thread height H2 12 mm
Clamping ⌀ 8 mm
Width across flats W 15 mm
Screw-head hexagon height H1 5 mm
Type of product Internal clamping screw

Identification numbers & Classifications

Article number 434825 8
EAN / GTIN 4045197606242
Manufacturer number 434825 8

Description

Description:

  • Internal clamping screw made from stainless steel (1.4301/1.4305).
  • Innovative solution for quick and easy securing of cylindrical components (e.g. dial indicators, round bars or pipes).
  • Such components can easily be clamped or released by tightening or relaxing the internal clamping screw.
  • The overhang length of components clamped in the cylindrical bore of the internal clamping screw can be varied steplessly.

Function:

The internal clamping screw is screwed into any fixture using a simple metric thread, until the head of the internal clamping screw rests on the flat face of the fixture. If the screw is now tightened a little further, the thread of the internal clamping screw moves radially relative to the thread in the fixture. Because of the special design of the internal clamping screw, this movement is only slight and is fully reversible. This slight movement suffices to reduce the diameter of the internal clamping screw bore sufficiently for the components lying within it to be evenly and centrally clamped. The diameter of the internal clamping screw and also the pressure arising can be specified for design purposes. The resulting grip can withstand tensile forces up to 2000 N.

Application:

  • Metrology: quick and easy clamping of dial indicators in measuring devices.
  • Machine building: means of clamping cylindrical objects.
  • Sensor systems: attachment to flat surfaces.

Supplied with:

Pack consisting of 5 clamping screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart