• The item cannot be ordered due to missing prices.

Inductive length measuring probe, radial Pack of 10 pcs. GT62

Article no.: 434786 GT62
  • IP Index of Protection: IP 65

Product details

Technical Data

Measuring range ±5 mm
Repeatability 0.05 µm
Linearity error limit (L = meas. length in mm) 1 + 4 × L µm
Measurement pin lifting mechanical / vacuum
Contact point travel 10.3 mm
Compatibility TESA
Protective bellows Viton
IP Index of Protection IP 65
Measuring force at electrical zero 0.9 N
Type of product Probes

Identification numbers & Classifications

Article number 434786 GT62
EAN / GTIN 7630041113471
Manufacturer number 03290135

Description

Version:

Probes with large measuring range.
Versatile precision length measuring probes.
  • Precision ball-bearing longitudinal measuring pin.
  • High precision due to electronic measurement signal amplification.
  • Clamping shank ⌀ 8 mm, can be clamped on the entire length.
  • Due to ball bearings, resistant to fluctuations in temperature and lateral forces.
  • Outstanding electro magnetic screening.
The TESA length measurement probe is characterised by excellent repeatability, consistency and a long working life.

Advantage:

The Viton protective bellows renders the probe particularly suitable for applications involving coolants and lubricants. Particularly suitable for multi-location measurement devices.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Universally applicable for all high precision measurement tasks, particularly in workshop and manufacturing shop areas.

Supplied with:

Pack of 10 × contact points No. 434785.

Optional extras:

Measuring tips, measuring force springs.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart