• The item cannot be ordered due to missing prices.

Display unit for precision measurements TWT20

Article no.: 434725 TWT20

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Digimatic interface; Bluetooth interface
  • IP Index of Protection: IP 65

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range ±5000 µm
    Display digital
    Display 7-inch touch screen
    maximum resolution 0.1 µm
    Digital display error limit ± (0.2 % + 0.3 µm)
    Interface Digimatic interface; Bluetooth interface
    Number of USB interfaces 2
    Number of connections for inductive edge finder 2
    IP Index of Protection IP 65
    Power supply Battery-powered
    Length 190 mm
    Width 112 mm
    Height 120 mm
    Weight 1.2 kg
    Type of product Display unit

    Identification numbers & Classifications

    Article number 434725 TWT20
    EAN / GTIN 7630041149852

    Description

    Version:

    Display unit for measured values with easy-to-read 7-inch colour touch screen. Simultaneous display of 1 or 2 measurements possible via the 2 ports for inductive contact points or the two USB inputs. 4 display modes are available for optimum reading of the results. TESA contact points are recognised automatically. Dynamic measurement is ensured by picking up blank data of 4300/sec.
    Ready for the next generation:
    With an upgrade to the TWIN-T20, you get a modern and intuitive interface that makes reading measurement values easier. You get access to multiple display views, preset values, new output options (TLC-BLE, USB HID), a USB device connector and customisable soft keys.

    Function:

    • Basic formulas (+A, -A, +B, -B and combinations from A and B).
    • Dynamic measurements (min., max., max.–min., average, etc.).
    • Adjustable tolerances with OK/NOK display.
    • Function for classification integrated (8 max.).
    • Data output via RS232, USB or Bluetooth®.
    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    Ideal for inspection work in the inspection laboratory and in production.

    Supplied with:

    Incl. mains cable for screwing on to the display, adapters for EU, ZH, UK and US.

    Note:

    Twin T20 nano display unit for visualization of Heidenhain contact point available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart