• The item cannot be ordered due to missing prices.

Digital length measurement probe set µFinder GT 31

Article no.: 434718 31

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: TESA Link Connector TLC; Digimatic interface; Digimatic interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 LR6
Span of measurement 0.3 mm
Reversible reading mm / inch
Interface TESA Link Connector TLC; Digimatic interface; Digimatic interface
Power supply Battery-powered
Number of batteries contained 1
Gauging force 0.2 N
Clamping shank ⌀ h6 8 mm
Measurement technology digital
Type of product Lever dial indicator

Identification numbers & Classifications

Article number 434718 31
EAN / GTIN 7630041143669
Manufacturer number 04430013P1

Description

Version:

Mobile high-precision set for parallelism and straightness measurements, and for alignment of machines in quality control and service.
Sturdy portable display unit with scale and digital display for inductive measurement probes. Clear and error-free reading thanks to the highly detailed scale display. 5× zoom mode. Very long running time of more than 300 hours. Optimum handling due to ergonomic design and soft touch surface.
  • Adjustable-angle measuring tip for measurements in two directions.
  • Ball-bearing lifting system with mass balancing.
  • Collision-protection by means of two slip clutches.
  • Contact point with ⌀ 2 mm carbide ball - can pivot through 180°.
  • Independent change of sensing direction, without change of arithmetic sign.
  • Case with two dovetail bars.

Supplied with:

Supplied with instruction handbook, portable TWIN-T10 display unit No. 434716 size T10, 4× batteries No. 081561 size LR6, small magnetic stand, case.
Including lever contact point No. 434779 size GT31.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart