• The item cannot be ordered due to missing prices.

Portable length measurement device, Type: T10

Article no.: 434716 T10

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: TESA Link Connector TLC; USB interface; Digimatic interface
  • IP Index of Protection: IP 63

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±5 to ±5000 µm
Adjustable scale 0.2 / 1 / 2 / 10 / 20 / 100 / 200 µm
Reversible reading mm / inch
maximum resolution 0.1 µm
Error limit digital display 0.1 %
Interface TESA Link Connector TLC; USB interface; Digimatic interface
Number of connections for inductive edge finder 1
IP Index of Protection IP 63
Power supply Battery-powered
Length 170 mm
Width 100 mm
Height 38 mm
Weight 0.5 kg
Type of product Display unit

Identification numbers & Classifications

Article number 434716 T10
EAN / GTIN 7630041114775
Manufacturer number 04430013

Description

Version:

Sturdy portable display unit with scale and digital display for inductive measurement probes. Clear and error-free reading thanks to the highly detailed scale display. 5× zoom mode. Very long running time of more than 300 hours. Optimum handling due to ergonomic design and soft touch surface.

Function:

Zeroing (offset), +A, -A, memory function, Max, Min, Max-Min, measurement of limit values, data output, ASCII commands. Ideal for stationary and portable use in the workshop and manufacturing shop.
IP63: Protected against splashed water from directions up to 60° when in normal operating position and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Display unit for TESA inductive measurement probe.

Supplied with:

Including 4×batteries No. 081561 size LR6.

Optional extras:

Radio No. 498916 transmitter, data cable No. 498918, software No. 498925; 498926.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart