• The item cannot be ordered due to missing prices.

Digital dial indicator 0.0001 mm reading 12,5 mm

Article no.: 434656 12,5

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; RS232C interface; USB interface
  • IP Index of Protection: IP 42
  • Measured value saving: MAHR Reference Lock system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 0 mm - 12.5 mm
    Reversible reading 0.0001 mm
    Reversible reading 0.00001 in
    Reversible reading mm / inch
    Height of numerals 11 mm
    Measurement variation E MPE (measurement range) 0.0018 mm
    Interface Digimatic interface; RS232C interface; USB interface
    IP Index of Protection IP 42
    Gauging force 0.65 – 0.90 N
    Clamping shank ⌀ h6 8 mm
    Measured value saving MAHR Reference Lock system
    Preset function yes
    Measurement technology digital
    Body ⌀ 58 mm
    Thickness of housing 35 mm
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2450
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 434656 12,5
    EAN / GTIN 4059192061654
    Manufacturer number 4337695

    Description

    Version:

    High-precision digital dial gauge with very large numeric display (11 mm) and integral tolerance display. Additional analogue bar graph display with tolerance limits. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.Absolute function: Zeroing in any position, without losing the reference value. Factor adjustable with indication in display. Individual functions can be blocked directly at the digital indicator. Settings and saved values (factor, preset, tolerances) are not lost even when changing the battery.
    Display can be rotated through 280°.
    Dynamic measurement functions (MAX / MIN): For concentricity and flatness testing or seeking the reversal point.

    Function:

    IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

    Supplied with:

    1 battery No. 081560 size CR2450.

    Optional extras:

    Data cable No. 498940.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart