• The item cannot be ordered due to missing prices.

Digital-analogue dial indicator 0.0005 mm reading 30 mm

Article no.: 434651 30

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Selectable display 0.001 / 0.0005 mm
    Measurement variation E MPE (measurement range) 0.0015 mm
    Interface USB interface; Digimatic interface
    Gauging force ≤ 2 N
    Clamping shank ⌀ h6 8 mm
    Measurement technology digital
    Power supply Mains operated
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 434651 30
    EAN / GTIN 4946368500324
    Manufacturer number 543-561D

    Description

    Version:

    Error-free reading from large character digital display and supplementary analogue display. Mains operated, therefore suitable for continuous measurements. Strong housing; precision bearing plunger spindle.

    Function:

    • Colour changes when out of tolerance.
    • MAX / MIN data storage.
    • Maximum value memory (no need to search for the turning point).
    • Zero point display, e.g. for tolerance measurements.
    • Selectable direction of measurement.
    • Capable of remote control and data reporting.
    • Remote control (special accessory).

    Supplied with:

    Connection cable power supply unit 220V / 9V / 500 mA.

    Optional extras:

    Data cable No. 498430, remote control, Digimatic Presetter.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart