• The item cannot be ordered due to missing prices.

Digital dial indicator, Measuring range: 50mm

Article no.: 434622 50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Interface: USB interface
  • IP Index of Protection: IP 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 50.8 mm
Selectable display 0.0005 / 0.001 / 0.01 mm
Height of numerals 11 mm
Display backlit yes
Measurement variation E MPE (measurement range) 0.004 mm
Interface USB interface
IP Index of Protection IP 30
Gauging force ≤ 2.3 N
Clamping shank ⌀ h6 8 mm
Clamping shank length 19.5 mm
Measurement technology digital
Body ⌀ 59 mm
Depth 49.1 mm
Length 247.8 mm
Power supply Mains-powered
Type of product dial gauge
On/Off switch yes
Rated current 2 A
Nominal voltage 5.9 V

Identification numbers & Classifications

Article number 434622 50
EAN / GTIN 4946368840666

Description

Version:

Large character digital display and additional analogue display. Mains operated, therefore suitable for continuous measurement.
Measuring probe with carbide ball, thread M2.5×0.45.

Advantage:

  • Bi-directional Digimatic S1 interface.
  • Red/green LCD backlight for visual GO/±NG tolerance evaluation.
  • Analogue bar display.
  • MAX/MIN-RANGE (Runout value) function with a frequency of 500 scans/s.
  • External power supply via AC power supply unit.
  • High accuracy.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ 2.5 mm, however tools and wires should be kept away, and offers no protection against water.

Supplied with:

Supplied with power connection cable No. 497661, AC power supply unit DC 6V / 2A (CEE version Germany).

Optional extras:

Data cable No. 497081, special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart