• The item cannot be ordered due to missing prices.

Digital absolute dial indicator IP66 12,5 mm

Article no.: 434410 12,5

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 66
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Selectable display 0.01 / 0.001 mm
Measurement variation E MPE (measurement range) 0.003 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 66
Gauging force 2.5 N
Clamping shank ⌀ h6 8 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Depth 25 mm
Length 142 mm
Width 35 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product dial gauge

Identification numbers & Classifications

Article number 434410 12,5
EAN / GTIN 4946368554204
Manufacturer number 543-575

Description

Version:

Handy, versatile, and robust digital dial indicator with integral tolerance display (with or without measured value). The slim profile makes them particularly suitable for incorporation in jigs where space is restricted. The display can be turned through 180° to allow reading from both sides. Short circuiting the Digimatic cable pins 1 and 6 allows one or a series of dial indicators to be set to zero or to a pre-selected value.
Reading from the front.

Function:

IP66: Protected against strong jets of water, and against temporary flooding and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 498428, special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart