{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 12.5 mm | |
Reversible reading | 0.0005 mm | |
Reversible reading | 0.00002 in | |
Reversible reading | mm / inch | |
Measurement variation E MPE (measurement range) | 0.004 mm | |
Interface | RS232 interface; USB interface; Digimatic interface | |
IP Index of Protection | IP 42 | |
Gauging force | 0.65-0.90 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Body ⌀ | 58 mm | |
Thickness of housing | 35 mm | |
Loop on the back of the dial indicator | no | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2450 | |
Type of product | dial gauge |
Article number |
434322 12,5
Copy |
|
EAN / GTIN |
4059192014643
Copy |
|
Manufacturer number |
4337662
Copy |
|
Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |