• The item cannot be ordered due to missing prices.

Digital dial indicator 0.0005 mm reading 25 mm

Article no.: 434320 25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface; Digimatic interface
  • IP Index of Protection: IP 42
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 25 mm
Reversible reading 0.0005 mm
Reversible reading 0.00002 in
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.004 mm
Interface RS232 interface; USB interface; Digimatic interface
IP Index of Protection IP 42
Gauging force 0.65-1.15 N
Clamping shank ⌀ h6 8 mm
Measured value saving MAHR reference-lock system
Measurement technology digital
Body ⌀ 58 mm
Thickness of housing 35 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2450
Type of product dial gauge

Identification numbers & Classifications

Article number 434320 25
EAN / GTIN 4059192014636
Manufacturer number 4337661

Description

Version:

Digital dial gauge with very large numeric display (11 mm)and integrated tolerance display. Additional analogue bar graph display with tolerance limits. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.
Absolute function: Zeroing in any position, without losing the reference value.
Factor adjustable with indication in display.
Individual functions can be blocked directly at the digital indicator. Settings and saved values (factor, preset, tolerances) are not lost even when changing the battery.
Dynamic measurement functions (MAX / MIN): for concentricity and flatness testing or seeking the reversal point.

Function:

IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Supplied with:

1 battery No. 081560 size CR 2450.

Optional extras:

Data cable No. 498940.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart