• The item cannot be ordered due to missing prices.

Digital dial indicator 0.01 mm reading 25 mm

Article no.: 434004 25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 25 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.035 mm
Gauging force 0.8 – 1.7 N
Clamping shank - ⌀ h7 8 mm
Measurement technology digital
Body ⌀ 58 mm
Thickness of housing 26 mm
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434004 25
EAN / GTIN 4062406272500
Manufacturer number 434004 25

Description

Version:

Digital dial indicator in compact design with high-contrast digital display.
  • Reversible direction of measurement.
  • Very narrow casing.

Supplied with:

Supplied with an eye on the cover and 1 battery No. 081560 size CR2032.

Optional extras:

Spare and special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart