{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 12.5 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement variation E MPE (measurement range) | 0.02 mm | |
Interface | RS232 interface; USB interface; Digimatic interface | |
IP Index of Protection | IP 52 | |
Gauging force | 0.5 − 1 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Body ⌀ | 60 mm | |
Thickness of housing | 28 mm | |
Loop on the back of the dial indicator | no | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | dial gauge |
Article number |
434000 12,5
Copy |
|
EAN / GTIN |
4045197574701
Copy |
|
Manufacturer number |
434000 12,5
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |