{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 0 mm - 1 mm | |
Scale divisions | 1/1000 mm | |
Graduation | 0.001 mm | |
Reading per pointer revolution | 0.2 mm | |
Rotatable dial face | yes | |
Gauging force | 0.8 N - 1.2 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Material of the housing | Brass | |
Body ⌀ | 44.5 mm | |
Type of product | dial gauge |
Article number | 433407 1/44,5 | |
EAN / GTIN | 7630041151831 |