{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 50 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 1 mm | |
Measurement variation MPE (measurement range) | 25 µm | |
Gauging force | 1 N - 2 N | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Type of product | dial gauge |
Article number | 433060 50/58 | |
EAN / GTIN | 4045197204233 | |
Manufacturer number | 433060 50/58 |