{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 30 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 1 mm | |
Measurement variation MPE (measurement range) | 20 µm | |
Gauging force | 0.8 N - 1.6 N | |
Connection thread for contact point | M2.5 | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Type of product | dial gauge |
Article number | 433050 30/58 | |
EAN / GTIN | 4031452100280 | |
Manufacturer number | 10028 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Precision dial indicator shock-resistant 30/58 mm |
||
Reading per pointer revolution | 1 | 1 |
Body ⌀ | 58 | 58 |
Measuring range | 30 | 30 |
Gauging force | 0.8 ;1.6 | 0.8 ;1.6 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Graduation | 0.01 | 0.01 |
Measurement technology | analogue | analogue |