• The item cannot be ordered due to missing prices.

small dial indicator shock-resistant 5/40 mm

Article no.: 432570 5/40

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 0 mm - 5 mm
    Graduation 0.01 mm
    Reading per pointer revolution 0.5 mm
    Rotatable dial face yes
    Gauging force 0.63 N - 0.77 N
    Clamping shank ⌀ h6 8 mm
    Measurement technology analogue
    Body ⌀ 40 mm
    Packaging sturdy box
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 432570 5/40
    EAN / GTIN 7630041109894

    Description

    Version:

    Dimensions to DIN EN ISO 463, issue June 2006. Precision small dial indicators with strong metal casing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Yellow dial for easier reading.

    Optional extras:

    Special contact points No. 434900; 434910; 434915.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart