• The item cannot be ordered due to missing prices.

Precision small dial indicator shock-resistant 3/40 mm

Article no.: 432505 3/40

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Norm: DIN 878
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 878
Messbereich 3 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Measurement variation MPE (measurement range) 10 µm
Gauging force 0.9 N - 1.3 N
Measurement technology analogue
Body ⌀ 40 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432505 3/40
EAN / GTIN 4045197199584
Manufacturer number 432505 3/40

Description

Version:

Precision small dial indicators with strong metal casing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial.
Shock-resistant.
Dimensions to DIN EN ISO 463, issue June 2006.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart