{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 878 | |
Measuring range | 10 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 1 mm | |
Measurement variation MPE (measurement range) | 15 µm | |
IP Index of Protection | IP 54 | |
Gauging force | 0.7 N - 1.6 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 432220 10/58 | |
EAN / GTIN | 2050001040206 | |
Manufacturer number | 4315000 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Precision dial indicator IP54, shock-resistant 10/58 mm |
|||
Reading per pointer revolution | 1 | 1 | 1 |
Clamping shank ⌀ h6 | 8 | 8 | 8 |
IP Index of Protection | IP 54 | IP 67 | IP 54 |
Gauging force | 0.7 ;1.6 | 0.9 ;1.6 | 0.7 ;1.6 |
Graduation | 0.01 | 0.01 | 0.01 |
Type of product | dial gauge | dial gauge | dial gauge |
Measurement variation MPE (measurement range) | 15 | 15 | 15 |